NEOLUX Halogen bulb extra lifetime
Halogen bulb vehicle Neolux Extra Longlife
BULB-NEOLUX-H7-(PX26D)-12V-55W- LL
Art.-no. 9501015896
EAN 4008321880512
Register now and access more than 15,000 products
NEOLUX Halogen Extra Lifetime range benefits
- Longer replacement cycle
- Less maintenance
- Suitable for the most common headlight lamps
- Affordable
- Greater comfort
NEOLUX Halogen Extra Lifetime range features
- Long lifespan
- More durability
- ECE certified lamps
- Good and reliable quality thanks to German technology
- Normed light output
Datasheets(X)
- Headlight
Type description | H7 |
Nominal voltage | 12 V |
Socket designation | PX26d |
Power rating | 55 W |
Lifetime Tc | 650 h |
Lifetime B3 | 450 h |
Corresponds to original spare part number | N499LL |