Welcome to Würth UK For trade customers only

ORION luxmeter measuring range 0 to 40,000 lx

LGHTMTR-ORIONLUXMETER-46210030

Art.-no. 9501015607

EAN 4099618039874

Individual price display after login
ORION luxmeter measuring range 0 to 40,000 lx

Art.-no. 9501015607

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For monitoring lighting conditions in workplaces, warehouses, industrial buildings and residential buildings.
Execution

  • Automatic zero point calibration

  • Max-hold display

  • Switch between units of display: LUX Fc

  • Energy-saving Auto-OFF function


Advantage

  • Handy device size and easy one-hand operation

  • Automatic display illumination with brightness sensor

  • Large digits for clear view of measured values


Delivery
  • Battery (1x 9 V block battery, type 6 LR 61)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information