OSRAM 24V Brake and tail light bulb
Brake and tail light commercial vehicle Osram
BULB-OSRAM-P21/5W-(BAY15D)-24V-21/5W
Art.-no. 9501016047
EAN 4050300524863
Register now and access more than 15,000 products
Discover OSRAM´s ORIGINAL signal lamps with metal bases -
high-quality original spare parts for 24 volt lamps. Due to the
wide product range, the lamps can be used for different
applications: as position and parking lights, indicator, brake,
fog and reversing lights as well as number plate and side
position lights.
Datasheets(X)
Nominal voltage | 24 V |
Power rating | 21 W |
Socket designation | BAY15d |