OVAL WORKLAMP - 12/24V - 20W 8 LED - 700 Lumens
LED work light 8 x 3W LED oval RING
WRKLGHT-VEH-LED-FLOODLIGHT-8X3W-OVAL
Art.-no. 9501019047
EAN 4099618706479
Register now and access more than 15,000 products
Enhanced Visibility, Enhanced Safety
Safety is essential in dynamic work environments. Our LED work lamps offer exceptional visibility and durability, ensuring you and your team stay secure both at the kerbside and on job sites. With their energy efficiency and long lifespan, these LED spotlights enhance safety and performance, making your operations more reliable and effective.
- Flood Beam Worklamp
- Reg 10 approved (UK safety requirement by law)
- 12/24V DC
- Lens: Clear
- Wattage: 20W
- Current Draw: 1.7A @ 12V; 0.85 @ 24V
- Light Source: 8 x 3W LED
- Light Output: 700 Lumens
- Housing Material: Aluminium Alloy
- Lens Material: PC
- Cable Length: 300mm
- Product Dimensions: 141.5 x 90 x 64.5mm
Datasheets(X)
Luminous flux | 700 lm |
Material of headlight lens | Plastic |
Power rating | 20 W |
Width | 141 mm |
Height | 118 mm |
Depth | 60 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 50 °C |
Material of housing | Aluminium |