Welcome to Würth UK For trade customers only

One Person First Aid Travel Kit

1STAIDBG-ONEPERSON-TRAVEL-8PCS

Art.-no. 0899520148

EAN 5034293707358

Individual price display after login
One Person First Aid Travel Kit

Art.-no. 0899520148

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Easy to Carry


  • Very compact and easy to store

  • Soft Green Pouch with Belt Loop


Meets HSE guidelines


Perfect Necessary Contents:
  • 1x First aid guide,

  • 2x Wound cleansing wipes

  • 2x Triangle bandage 90cmx127cm

  • 1x Large dressing 18cmx18cm

  • 1x Powder free mitrile gloves

  • 20x Assorted waterproof plasters

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use in the case of wounded persons, relevant items to correspond to relevant injuries.

Colour

Green, Black

Length

100 mm

Width

70 cm

Height

160 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information