Open Drum Cable Reel FAITHFULL
Plastic cable reel 3x1,25 mm² FAITHFULL
CBLREEL-OPENDRUM-240V-1.25MM2
Art.-no. 9501015440
EAN 4099618031984
Register now and access more than 15,000 products
For added safety, the reel is fitted with a thermal overload protection system to prevent overheating damaging the cable when in use. The heavy-duty plastic drum is mounted on a sturdy steel frame with a textured grip for user comfort. Complies to BS EN 61242.
Max. Load Unwound: 3,120W (13A)
Max. Load Fully Wound: 960W (4A)
Datasheets(X)
Cable length | 50 m |
Nominal current | 13 A |
Nominal voltage | 240 V |
IP protection class | IP 00 |
Length x width x height | 203 x 283 x 347 mm |
Plug type | G |
Overheating protection | Thermal circuit-breaker |