Welcome to Würth UK For trade customers only

Oval blind rosette aluminium, inner

DH-ALU-OVAL-ROS-INSIDE-BLIND-6MM-F1/SILV

Art.-no. 0687282268

EAN 4057708383900

Individual price display after login
Oval blind rosette aluminium, inner

Art.-no. 0687282268

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • The plastic base rosette can be stuck or screwed down. The collar is clipped on
Notice

Fastening material must be ordered separately.

Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.

Punched-hole

Blind (without hole)

Area of application

Object area, Private area

Rosette thickness

6 mm

Suitable for

House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames

Design

Blind rosette oval

Fire protection certified

No

Material

Aluminium

Hole distance

50 mm

Colour

Silver F1

Surface

Anodised

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Fit with adhesive or screw-on

Length of rosette

74 mm

Width of rosette

33 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information