PU Marine Adhesive Sealant Multi
STRUCADH-MARINE-WHITE-310ML
Register now and access more than 15,000 products
Flame-retardant
Broad bonding range
Excellent adhesion on a wide range of materials
Elasticated
- Different material expansions are compensated for by high elasticity
- Dampens vibrations and noise
Slow skin formation time
- Allows large components to be bonded and sealed
- Joint parts can be repositioned
Can be sanded and painted over
- Mechanical processing is possible once the skin forms
- The sealant can be painted over, subject to restrictions
Effective resistance to chemicals, ageing and weathering
- Lasting resistance to water, salt water, diluted acids and alkalines
- Resistant short-term to fuels, mineral oils, vegetable and animal fats and oils
Low odour
Silicone-free
EC type examination certificate: Approved for bonding in shipbuilding and boat building.
Do not allow this product to come into contact with alkyd resin paint systems. When painting over the sealant, it must be taken into account that the thickness and hardness of the paint film may impair the adhesive's elasticity and thereby cause cracks.
Use the product within 24 hours of opening. During curing, avoid any contact with non-polymerised MS polymer, PU hybrid sealants, silicones, alcohols and ammonia.
EC type examination certificate: Approved for bonding in shipbuilding and boat building.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!
Datasheets(X)
One-component polyurethane adhesive sealant specially developed for use in boat building and shipbuilding, used for different sealing work and light bonding indoors and outdoors. Typical applications include sealing work in bathrooms, indoors and outdoors, and for the installation of decorative panelling.
Not suitable for deck caulking (sealing wooden planks on ship decks).
The surfaces must be clean, dry and free from grease. For pre-treatment, refer to the technical data sheet.
Cut off the threaded cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun.
The adhesive must be smoothed during the skin-formation time.
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Moisture curing 1K polyurethane |
Colour | White |
Density/conditions | 1.15 g/cm³ / at 20°C |
Full curing speed/conditions | 3 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to +80 °C |
Max. short-term temperature resistance | 90 °C |
Min. combined tension and shear resistance | 1.4 N/mm² |
Short-term resistance against | Fuels, Mineral oils, Animal oils, Vegetable oils, Oils |
Shelf life from production/conditions | 12 Month / at max. 25°C |
VOC-free | Yes |
Ultraviolet resistance | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!