PVC Mounting Tape
Glazier mounting tape PVC
GLAZMNTTPE-PVC-WHITE-10X1MM-L50M
Art.-no. 0875790100
EAN 5034293724775
Register now and access more than 15,000 products
- Double sided
- High tack PSA adhesive
- Closed cell polymeric foam
Datasheets(X)
Colour | White |
Overall thickness | 10 mm |
Min. tensile strength | 845 kPa |
Min. transverse tensile strength | 845 kPa |
Moulded density | 50 kg/m³ |
Compression force deflection | 77 kPa |
Min. breaking elongation | 0 % |
Min. diagonal breaking elongation | 0 % |
Water-vapour permeability | 0 g/m²/s |
Heat conductance λ | 0.0 W/(m*K) |
Width | 1 mm |
Min. processing temperature | 10 °C |
Max. processing temperature | 30 °C |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | dry storage area, 5°C to 25°C |
Length of roll | 50 m |