Packing Tape Acrylic
Packing tape, acrylic
PCKTPE-ACRYLIC-BROWN-W48MM-L66M
Art.-no. 0985051200
EAN 5034293823287
Register now and access more than 15,000 products
Aggressive adhesive coating ideal for corrugated packing, bundling and sealing.
Hot melt tapes have such a strong bond to packages as they are made with a strong synthetic rubber/resin adhesive, that creates instant and permanent adhesion.
For general use or for high strength applications.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Backing material | Polyurethane film |
Adhesive base | Acrylic |
Colour | Brown |
Design | Self-adhesive |
Width | 48 mm |
Length | 66 m |
Thickness | 23 µm |
Elongation at break | 150 % |
Dynamic peel strength at 25 mm | 4 N |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 60 Month / dry storage area |
Moisture resistance | Limited |