Welcome to Würth UK For trade customers only

Paper towel dispenser

DSP-PAPTWL-WHITE-365HX275WX115D

Art.-no. 0899900299

EAN 5037399647900

Individual price display after login
Paper towel dispenser

Art.-no. 0899900299

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With white housing and window made of impact-resistant plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For paper towels up to 22 cm wide and 25 cm high

Colour

White

Material

Plastic / metal

Width

275 mm

Height

365 mm

Depth

115 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information