Pipe Vice, 85mm Bench Mounting
PIPVCE-BENCHMOUNTING-85MM
Art.-no. 9501015167
EAN 4099618010033
Register now and access more than 15,000 products
- Suitable for daily use.
- Cast frame and base with mounting holes.
- Hinged design for easy insertion of pipe into vice.
- Suitable for electrical conduits and air installations.
- Capacity: Ø10-85mm.
Datasheets(X)
Length (L) | 200 mm |
Width (W) | 200 mm |
Height (H) | 200 mm |
Min. pipe diameter | 10 mm |
Max. pipe diameter | 85 mm |
Min. pipe diameter in inches | 0.39 in |
Max. pipe diameter in inches | 3.35 in |
Diameter of hole (D1) | 10 mm |
Min. hole distance (A1) | 73 mm |
Max. hole distance (A2) | 113 mm |
Material | Cast steel |
Colour | Red |
Product weight (per item) | 5.100 kg |