Pipe protective cap GPN 250
PROTCAP-GPN250/51-YELLOW
Art.-no. 05982551
EAN 4059608326933
Register now and access more than 15,000 products
Due to the thick-walled design, they are suitable for increased levels of stress.
The 180° offset ridges ensure pressure compensation.
Datasheets(X)
![]() | |
Internal diameter (d2) | 51 mm |
Interior height (h2) | 35 mm |
Other standard | GPN 250 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
