Plastic Cable Drum Non-revolving
Plastic cable reel, non revolving
CBLREEL-NONREVOLVE-240V-25M
Art.-no. 077402512
EAN 5034293741925
Register now and access more than 15,000 products
- Reel body made from impact resistant plastic
- Robust steel galvanised frame moulded carrying handle
- Double socket with cable clip
- Built-in thermal overload protection with push button reset to BS/EN 61242:1997 +A11:2004
- 25 metres of 1.5mm2 cable
Not for use in wet conditions.
Datasheets(X)
Cable length | 25 m |
Nominal current | 13 A |
Nominal voltage | 240 V/AC |
IP protection class | IP 20 |
Length x width x height | 19 x 25 x 33 cm |
Overheating protection | Yes |