Welcome to Würth UK For trade customers only

Pneumatic Staple Gun S97-25/CE

STPLGUN-PN-STAPLES-4,5MM

Art.-no. 070397 25

EAN 5034293903378

Individual price display after login
Pneumatic Staple Gun S97-25/CE

Art.-no. 070397 25

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

A Lightweight ergonomic Stapler
  • Single shot

  • Bottom loading

  • Rear exhaust

  • Contact trip


Applications:


  • Glazing

  • Beading

  • Furniture assembly

  • Uses10mm-25mm staples


Weight: 1.2kg


Dimensions: 195(H) x 55(W) x 244(L) mm

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Magazine capacity

50 PCS

Weight of machine

1500 g

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

4.9-8.4 bar

Length

266 mm

Width

60 mm

Height

253 mm

Min. hose inner diameter

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information