Welcome to Würth UK For trade customers only

Precision crepe tape Sensitive

Precision crepe tape sensitive
CRPTPE-PREC-SENSITIVE-25MMX50M

Art.-no. 0992000625

EAN 4058794996920

Individual price display after login
Precision crepe tape Sensitive

Art.-no. 0992000625

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Very thin, supple and high-quality special paper tape for sensitive substrates

High-quality rice paper


  • Excellent suitability for both acrylic paints and varnishes

  • Allows very precise bonding due to the supple washi paper

  • Very straight paint edges and no colour bleed due to the very thin, high-quality material


Special adhesive


  • Particularly gentle adhesion on delicate surfaces due to the special, substrate-compatible acrylic adhesive

  • The substrate is protected even during removal due to the gentle adhesive bond

  • The gentle adhesive also minimises the risk of residue or damage
Notice
  • The tape must be removed when dry

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor applications

  • For painting work, particularly on sensitive substrates such as carpets, plasterboard, unpainted wood etc.

  • For masking during varnish application and filling work

  • Ideally suited for masking tasks for faux finishing
Instructions

The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.

Adhesive base

Acrylate

Adhesive tape backing material

Japanese rice paper (Washi Tape)

Colour

Purple

Width

25 mm

Length

50 m

Thickness

65 µm

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

-15 to 40 °C

Short term temperature resistance max. /conditions

60 °C / up to ten minutes

Dynamic peel strength at 25 mm

2.5 N

Elongation at break/conditions

5 % / in accordance with DIN EN 14410

Resistance to tearing

32 N/cm

Ultraviolet resistance

No

Moisture resistance

Conditionally

Shelf life from production/conditions

Unlimited / cool, dry and frost-free storage area that is protected from UV rays

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information