Premium White Roll
PAPTWL-2PLY-WHITE-230X150MM-417PCS
Art.-no. 0899891753
EAN 5034293743479
Register now and access more than 15,000 products
Premium paper towel roll for superior cleaning, wiping and spillage in all trade environments.
Each roll has 407 sheets and is 150m in length - designed for superior cleaning, wiping and spill absorption in professional trade environments.
Datasheets(X)
Colour | White |
Material | Cellulose |
Number of plies | 2 PCS |
Width | 230 mm |
Length | 150 m |
Number of pieces per packet | 6 PCS |