Welcome to Würth UK For trade customers only

Pressure Sprayer - Tinting & PPF

PRESSPRR-PPF-TINTING-6BAR-15LTR

Art.-no. 9501022532

EAN 4068362133862

Individual price display after login
Pressure Sprayer - Tinting & PPF

Art.-no. 9501022532

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Versatile Professional 13 L Stainless Steel Sprayer especially designed for: Paint Protection Film, Window Tinting, Wrapping.



Its ergonomic design ensures optimal comfort and control during installation tasks, reducing operator fatigue and enhancing efficiency.



Built from premium-grade materials, such as corrosion resistant tank and pump, and high-density polypropylene shut-off valve to avoid accidental damages to the bodywork.



SECTORS IN WHICH TO USE:



  • Automotive and detailing

  • Paint Protection Film

  • Window Tinting

  • Wrapping


FUNCTIONAL INFORMATION:



  • Adjustable cone nozzle for fine mist or straight jet spraying. High density shut-off valve.

  • Even fan nozzle for wider spraying. High density shut-off valve.

  • Plastic handle with a placing support parking place.

  • 6 bar Safety release valve.

  • Pressure gauge.

  • Schrader valve for compressed air connector.

  • 4.5 m chemical resistant hose. (6 meter standard hose available).

  • Stable base with foot support while pumping action.

  • Premium-grade corrosion free Stainless-Steel tank and pump.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bin capacity

13 l

Flow capacity conditions

at 6 bar

Flow capacity

0.5 l/min

Max. operating temperature

0 °C

Material

Stainless steel

Height x width

1200 x 870 mm

Hose length

6 m

Product weight (per item)

5.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information