Pressure Sprayer - e MULTI Pro 12
PRESSPRR-E12-TRANSLUCENT-3BAR-10LTR
Art.-no. 9501022113
EAN 4068362090172
Register now and access more than 15,000 products
The IK e MULTI Pro 12 battery-powered sprayer offers maximum performance in terms of ergonomics, ease of use and safety. A professional spraying solution to achieve optimal results in a wide range of sectors. They are designed for maximum strength and versatility with the most aggressive chemicals. Particularly resistant to acids.
3 hour spraying time - x18 Sprayers
BATTERY COMPRESSOR - Reference 8.26.78.900
Battery-powered compressor that quickly and effortlessly pressurises the sprayer up to 2.5 bar. Its large air flow allows continuous operation, maintaining the pressure.
The Battery Compressor Pack includes:
- The 18V Ion-Lithium battery with charge indicator
- Li-Ion BATTERY: 18V 2.6Ah - LOADER: INPUT: 100/240VAC 50/60 Hz, OUTPUT: 21VCDC 1A
- Maximum charging time: 4 h
- The battery charger
- Two straps for attaching the battery to the sprayer´s tank
SECTORS IN WHCH TO USE:
- Building
- Cleaning and disinfection
- Industry and maintenance
- Automotive and detailing
- Pest control
- Epidemics & virus control
- Air conditioning (HVAC)
PRODUCTS WITH WHICH TO USE:
- Disninfectants
- Neutral products
- Acids
- Solvent based pesticides (LIMITED)
- Alcohols (LIMITED)
- Oils (LIMITED)
- Solvents (LIMITED)
- Petroleum by-products (LIMITED)
Datasheets(X)
Bin capacity | 10 l |
Flow capacity conditions | at 3 bar |
Flow capacity | 0.5 l/min |
Max. operating temperature | 0 °C |
Material | Plastic |
Height x width | 60.5 x 22.8 cm |
Hose length | 1.5 m |
Product weight (per item) | 4.740 kg |