Welcome to Würth UK For trade customers only
Open Drum Cable Reel FAITHFULL

For detailed information, other images and documents, please select individual articles from the following table.

Open Drum Cable Reel FAITHFULL

Faithfull Open Drum Cable Reel with twin 240V sockets. The 1.25mm² cable is fitted with a standard 240V plug.
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
For added safety, the reel is fitted with a thermal overload protection system to prevent overheating damaging the cable when in use. The heavy-duty plastic drum is mounted on a sturdy steel frame with a textured grip for user comfort. Complies to BS EN 61242.



Max. Load Unwound: 3,120W (13A)


Max. Load Fully Wound: 960W (4A)

NoticeAll cable reels should be fully unwound before they are used to carry their recommended maximum load.