Welcome to Würth UK For trade customers only
General Purpose Crepe Masking Tape TESA

For detailed information, other images and documents, please select individual articles from the following table.

General Purpose Crepe Masking Tape TESA

This tape is a conformable masking tape based on a fine crepe paper backing and a natural rubber adhesive.

See product details

Available in 4 versions
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
The masking tape is suitable for light duty spray painting and general purpose applications like, holding, sealing, fixing. It provides a temperature resistance up to 80°C for subsequent oven drying.



Sustainable Aspects



  • 57% bio-based content in total product excluding liner (by weight)


Product Features



  • The crepe paper backing ensures a good conformability.

  • The natural rubber adhesive system features good adhesion to multiple surfaces as well as a good tack.

  • The masking tape offers excellent paint anchorage, making it suitable for light duty spray painting.
NoticeThe values in this section should be considered representative or typical only and should not be used for specification
purposes.