Welcome to Würth UK For trade customers only
Angle Grinder Set with Cutting and Flap discs, 115mm

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder Set with Cutting and Flap discs, 115mm

A set consisting of an angle grinder, cutting and flap discs. Please view the delivery scope for full contents.
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
Angle Grinder :


  • Power Input 580W

  • 1.5m Cable Length

  • Max. Idle Speed 11,000 U/min(rpm)


Cutting Disk :


  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard


Segmented Cutting Disk :


  • Long service life

  • High rate of material removal

  • Self-sharpening