Welcome to Würth UK For trade customers only
13-pin socket 12V with cut-off contact for rear fog light
13-pin socket 12V with cut-off contact for rear fog light - 1
13-pin socket 12V with cut-off contact for rear fog light - 2
13-pin socket 12V with cut-off contact for rear fog light - 3
13-pin socket 12V with cut-off contact for rear fog light - 4

For detailed information, other images and documents, please select individual articles from the following table.

13-pin socket 12V with cut-off contact for rear fog light
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
Delivery includes rubber base



13-pin system


  • Bayonet connector system

  • Operating temperature: -40°C to +85°C

  • Current rating: max. 25 A (with 2.5 mm² wire)

  • Marking of contacts complies with ISO 11446

  • Screw contacts resistant to higher pulling loads

Complies with ISO 11446



Protection class IP 54