For detailed information, other images and documents, please select individual articles from the following table.
Gun foam XXL 65 l
One-component polyurethane foam, enhanced efficiency, suitable for sealing and installation works.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Suitable for installing doors/windows
- sealing water, sewage and central heating pipes;
- bonding, sealing;
- acoustic insulation/sealing of partition walls, car and boat cabins,
- bonding prefabricated wooden elements in frame constructions;
- thermal insulation of roofs/slab roofs;
- filling gaps in thermal insulation in buildings
- Substrates should be cleaned and degreased;
- Bring the can of foam to room temperature before using. Can must not be warmed up!
- Shake the can (approx. 30 sec.) in order to thoroughly mix the ingredients.
- Screw the gun onto the can.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!