For detailed information, other images and documents, please select individual articles from the following table.
2-component grounding contact coupling With voltage indicator
With voltage display
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48062.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/50014.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For cables up to 3G 2.5 mm²
- With self-closing hinged lid
- For very high mechanical loads, can be rolled over with up to 4 tonnes
- Resistant to UV, heat and cold
- Quick connection due to large terminal compartment
- 90° quick-lock system—time saving
- Anti-kink sleeve to protect against cable breakage
- Good grip and nonslip
- Made in Germany
DIN 49440/441
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!