Welcome to Würth UK For trade customers only
3/8 inch socket wrenches Assortment of 34 pieces

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch socket wrenches Assortment of 34 pieces

Basic assortment in a practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
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
Comprehensive 34 piece socket assortment in a metal box


  • This assortment includes basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Perfect for many practical applications


  • 14 short sockets with width across flats from 8 to 22 mm

  • Eight short sockets for external TX screws from E5 to E14

  • Eight short sockets for TX screws from TX15 to TX45

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The rigid extensions (75 mm and 250 mm) can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the lever

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage