Welcome to Würth UK For trade customers only
COMBI LIGHT WITH DYNAMIC INDICATOR - 12/24V

For detailed information, other images and documents, please select individual articles from the following table.

COMBI LIGHT WITH DYNAMIC INDICATOR - 12/24V

LED Combi Light Left & Right

The COMBI LIGHT WITH DYNAMIC INDICATOR is designed to enhance vehicle visibility and safety, featuring dynamic indicators for clear signaling. Suitable for both left and right sides, it is compatible with 12V and 24V systems, making it ideal for a wide range of vehicles. Easy to install, this versatile light ensures reliable performance in various applications.

See product details

Available in 2 versions
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
  • Function: Rear combination lamp

  • Lens: Red/amber/clear

  • Wattage: 4W

  • Current Draw: 0.4A @ 12V; 0.2A @ 24V

  • Light Output: Stop: 2.3W

  • Tail: 0.5W

  • Reverse: 2.3W

  • Sidelight: 2.0W

  • Rear fog: 4.0W

  • Housing Material: PC

  • Lens Material: PMMA

  • Cable Length: 500mm