Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)
Two different rubber seals are included for hose lines up to Ø 15 mm or corrugated tube ND13 (nominal diameter)
ADR-approved, TÜV-certified, complies with ISO 7638
Fitted on towing vehicle and on trailer or semi-trailer
Suitable for towing vehicles, trailers and semi-trailers with ABS (antilock braking system) or EBS (electronic braking system)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!