For detailed information, other images and documents, please select individual articles from the following table.
ADR cable connecting socket
ADR-version with 4 inlets/outlets, complete with fittings
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Housing material: water-resistant, plastic
Connection: 4 M 20 x 1.5 threaded connections (or as an alternative: PG13.5 threaded connections)
Closing mechanism: 4 screws
Fastening materials: 2 holes, 5.5 mm, axle spacing 150 mm
Included:
- Sealing locks 3 x M20
- 1 multiple sealing insert
- 4 screws 4 x 20, A2
- 2 sealing washers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!