Welcome to Würth UK For trade customers only
DRIVING LAMP WITH SIDELIGHT - 12/24V

For detailed information, other images and documents, please select individual articles from the following table.

DRIVING LAMP WITH SIDELIGHT - 12/24V

LED Driving Lamp
Enhanced Visibility, Enhanced Safety

This additional headlight with sidelight features a powerful LED, providing excellent illumination for vehicles and machinery. Its compact design ensures easy installation in tight spaces, making it ideal for enhancing visibility in low-light conditions. The flexible cable allows for versatile mounting options, ensuring it can be positioned exactly where needed. Perfect for use in automotive, construction, and industrial applications, this headlight is essential for improving safety and efficiency during nighttime operations or in poorly lit environments.
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
  • Lens: Clear

  • Wattage: 230W

  • Current Draw: High beam: 1.16 - 1.25A

  • Positition light: 0.025A

  • Light Source: High beam: 12 x 4W LED

  • Position light: 7 x 0.5W LED

  • Light Output: Reg 148 / Reg 149

  • Housing Material: PA

  • Lens Material: PC

  • Cable Length: 300mm