For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 5000
Temperature-resistant, fully synthetic penetrating oil with PTFE
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Best possible result
- Eliminates creaking and squeaking noises
- Outstanding creepage and penetrating properties
Optimum wear resistance
- Very good, long-lasting lubricant
- Offers long-lasting corrosion protection
Excellent material compatibility
- Compatible with O-rings and X-rings
- Due to plastic compatibility, painted base materials are not attacked
For use at high temperatures
- Permanent anti-skid protective film for high temperature loads
- Does not oxidise (harden) up to 200 °C, briefly up to 250 °C
- No carbonisation residues
Contains PTFE solid lubricant
- Reduction of friction temperature for longer lubrication
- Good emergency running property and temperature resistance
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional use with the smallest tolerances and high temperature loads, e.g. throttle valve joints, internal bearings, chains and slide rails exposed to high temperatures etc.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!