Welcome to Würth UK For trade customers only
THM 439 holding magnet
THM 439 holding magnet - 1
THM 439 holding magnet - 2
THM 439 holding magnet - 3
THM 439 holding magnet - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

THM 439 holding magnet

The most universal adhesive magnet

See product details

Available in 2 versions
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
  • The head rotates and swivels

  • The THM 439 has a spark suppression diode (free-wheeling diode) to protect switching elements against premature burnup or overvoltage peaks and a reverse polarity protection diode

  • Available in different lengths
Notice

Magnetic door holders are used as locking devices to hold open movable room partitions such as fire protection doors, smoke protection doors and other partitions. They must be linked to a smoke detection system which switches off the holding current in the event of a fire to close the door and prevent the spread of fire and smoke.

Dimensions subject to change. Subject to technical changes