For detailed information, other images and documents, please select individual articles from the following table.
A/C leakage stop additive
For preventative use, to seal slightly perished and brittle O-rings in R134a air-conditioning units.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
TCP reduces wear
- Longer compressor service life
- Improves the compressor service life
- Reduces noises developing in the compressor
- (Tri-cresyl-phosphate) Additive specifically developed for vehicle air-conditioning compressors for reducing mechanical wear (friction) in the compressor (piston etc.)
Compatible with PAG and ester oil
Not suitable for sealing leaks on metallic components (evaporator, compressor, condenser etc.).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For preventative use, to seal slightly perished and brittle O-rings in R134a air-conditioning units.
Connect the A/C leakage stop additive to the adapter, insert into the application gun and mix in via the high-pressure side of the cooling system (engine must be switched off).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!