For detailed information, other images and documents, please select individual articles from the following table.
Amber LED Beacon
LED Amber Beacons
Enhanced Visibility, Enhanced Safety
In fast-paced work environments, visibility is key. Our LED amber beacons ensure you and your team are clearly seen at all times, whether on-site or at the kerbside. Utilizing LED technology, these beacons provide energy efficiency, long lifespan, and superior illumination to enhance safety and alertness.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Amber LED beacon
- 3-bolt fixing
- Low energy and long life
- 200mm cable
- 24x 0.2W LEDs
- Three light patterns (rotation, pulse and flash)
- Rated IP67
- ECE approved
- 12/24V DC
- 18W
- 10 – EMC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!