For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type B1 For timber structures, solid 3 mm design
For high-quality connections in load-bearing wood/wood or wood/concrete structures.
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Low offset between the wooden construction and concrete anchoring
- Slim construction for low application
- Plates hot-dip galvanised on both sides (DX51D + Z275 (approx. 20 µm)) of thickness 3.0 in accordance with EN 10327:2004
- Application in use class 1 and 2 according to EN 1995:2013
- For higher requirements, the use of reinforced angle connectors or tension anchors is recommended
European technical approval ETA-09/216
The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
European technical approval ETA-09/216
Load-bearing connections of timber joists to wood or concrete such as joist to joist, purlin to joist or post on concrete substrates.
Suitable fasteners:
- Comb/ribbed nail in line with EN 14592: 4.0 x 40 mm
- ASSY 3.0 combination screw in line with ETA 11/0190: d = 12 mm
- Bolts according to manufacturer specification: M12
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!