Welcome to Würth UK For trade customers only
Angle connector type B2 for timber structures, short, solid 3 mm design
Angle connector type B2 for timber structures, short, solid 3 mm design - 1
Angle connector type B2 for timber structures, short, solid 3 mm design - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle connector type B2 for timber structures, short, solid 3 mm design

For high-quality connections in load-bearing wood-to-wood or wood-to-concrete structures
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
  • Minimal misalignment between wooden structure and concrete anchor

  • Low bulk, slim design

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

ETA-09/0216

Notice
  • The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.

  • The respective basic conditions of the applicable anchor approval must be observed.

  • It is recommended to use angle brackets for more demanding requirements.

ETA-09/0216

Subject to technical changes!