For detailed information, other images and documents, please select individual articles from the following table.
Angle connector Type V slot
Special reinforced angle connector for load-bearing wood/wood and wood/concrete joints for base anchorage in timber structures. The slot in the base plate enables optimum adjustment during construction.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Extremely high load-bearing capacities
- For versatile use in wood-wood and wood-concrete applications
- Hot-dip galvanised sheets on both sides
- Application in utilisation class 1.2 and 3 in line with EN 1995:2013
European Technical Evaluation
Partial nailing is permitted (see additional document: "Nailing patterns").
The general requirements of ETA 14/0274 and ETA 08/0183 must be observed.
The general requirements of the applicable anchor approval must be observed.
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European Technical Evaluation
Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: ≥ 4.0 x 40 mm ribbed nails; ASSY 3.0 combination screws in line with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturer's specifications: d = 12 mm
- Recommended dowels for anchoring in concrete d = 10 or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!