For detailed information, other images and documents, please select individual articles from the following table.
Angle connector Type V slot
Special reinforced angle connector for load-bearing wood/wood and wood/concrete joints for base anchorage in timber structures. The slot in the base plate enables optimum adjustment during construction.
Register now and access more than 15,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148332.jpg)
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Extremely high load-bearing capacities
- For versatile use in wood-wood and wood-concrete applications
- Hot-dip galvanised sheets on both sides
- Application in utilisation class 1.2 and 3 in line with EN 1995:2013
European Technical Evaluation
Partial nailing is permitted (see additional document: "Nailing patterns").
The general requirements of ETA 14/0274 and ETA 08/0183 must be observed.
The general requirements of the applicable anchor approval must be observed.
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40357.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40362.jpg)
European Technical Evaluation
Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: ≥ 4.0 x 40 mm ribbed nails; ASSY 3.0 combination screws in line with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturer's specifications: d = 12 mm
- Recommended dowels for anchoring in concrete d = 10 or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!