For detailed information, other images and documents, please select individual articles from the following table.
Angle Grinder Set Cutting and Flap disc 115MM
A set consisting of an angle grinder, cutting and flap discs. Please see delivery scope for full contents.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Angle Grinder
- Power Input 580W
- 1.5m Cable Length
- Max. Idle Speed 11,000 U/min(rpm)
Cutting Disc
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- EN 12413 European standard
Flap Disc
- Optimum grinding capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN13743 European standard
- Calcined alumina abrasive cloth
- Glass fabric backing disc
Flap disc
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing
Cutting disc
- Used to cut solid materials, pipes, profiles and stainless steel sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!