Welcome to Würth UK For trade customers only
Corrosion protection agent Metalyt
Corrosion protection agent Metalyt - 1
Corrosion protection agent Metalyt - 2
Corrosion protection agent Metalyt - 3

For detailed information, other images and documents, please select individual articles from the following table.

Corrosion protection agent Metalyt

Repair coat for retrospective galvanising with TITANID formula

See product details

Available in 1 version
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
Ideal surface structure for all bodywork and paintwork


  • Can be smoothed

  • Can be painted over with commercially available 1-component and 2-component finishing systems

  • Adheres to steel, aluminium and tin

  • Very good functionality in conjunction with PU and MS polymer sealants


Sprayable micro-coating for trade professionals


Metalyt offers outstanding corrosion protection and also adheres to thin metal edges.



One spray action is sufficient


High repair assurance thanks to very good corrosion protection with low layer thickness



Spot welding, inert gas welding and gas fusion welding possible


Can be welded wet and dry.


Note: Spark discharge is possible with spot welding. Cover adjacent surfaces. Not suitable for use with automated spot welding equipment.

Notice

Dust-dry after approx. 5–8 minutes. Dry to handle after approx. 1 hour. Can be filled and painted after 2 hours/60°C or 24 hours at room temperature. Complete mechanical loads after 2–3 days.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.