The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Base element for tension anchor 2 pieces
Ideal for connecting wooden structures to concrete, steel and wood substructures
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Ideal for a range of installation situations due to a variety of combination possibilities with the respective backplate
- Covers various requirements for load transfer or bolt hole spacing due to different geometries
- Preassembly in the factory possible with the base element, for example installation of the backplate or the complete panelling and finishing of the internal walls
- Also suitable for wall panels with a pre-fabricated installation level and associated larger bolt hole spacing
- High tensile strength
- No damage to wall elements during transport and reduced risk of injury due to non-protruding parts
- Example of static design in the technical data sheet
CE labelling as per European Technical Assessment ETA-14/0274
- Preassembly of the backplate with ring-shank nails or joist hanger screws in the factory
- Final assembly of the base element using pias screws for connecting to the backplate and Fixanchors or concrete screws for anchoring in the substrate on the construction site
- It is also possible to adjust the height easily and quickly on the construction site
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!