High-performance bit for difficult screwing tasks, in particular for use with tangential impact screwdrivers.
Long service life
Enlarged torsion zone for twist angle above 40° absorbs load peaks (of impact energy during difficult screwing tasks).
Saves huge amounts of money and time
- Up to twice the service life of other high-performance impact bits on the market
- Up to 3 times the service life of regular standard bits
For a wide range of applications
Fits into all standard bit holders and into direct adapters of impact screwdrivers
Safety
Moulded casing prevents flying chips if the torsion zone breaks
Ideal for
- use with high-performance tangential impact screwdrivers
- Extremely high loads for difficult screwing tasks (e.g. in hardwood, metal/sheet metal etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!