Welcome to Würth UK For trade customers only
RW® bit
RW<SUP>®</SUP> bit - 1
RW<SUP>®</SUP> bit - 2
RW<SUP>®</SUP> bit - 3
RW<SUP>®</SUP> bit - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

RW® bit

The perfect bit for the new generation of ASSY screws

See product details

Available in 5 versions
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
  • More power thanks to a larger contact area at the bit

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed work and excellent support when positioning due to tight-fit recess

  • Double-printed bit for easy identification of the desired bit size
Notice

Only one bit is required for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.