The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RW® bit
The perfect bit for the new generation of ASSY screws
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- More power thanks to a larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the drive
- One-handed work and excellent support when positioning due to tight-fit recess
- Double-printed bit for easy identification of the desired bit size
Only one bit is required for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!