Welcome to Würth UK For trade customers only
91-piece 1/4" universal bit assortment
91-piece 1/4" universal bit assortment - 1
91-piece 1/4" universal bit assortment - 2
91-piece 1/4" universal bit assortment - 3
91-piece 1/4" universal bit assortment - 4
91-piece 1/4" universal bit assortment - 5
91-piece 1/4" universal bit assortment - 6
91-piece 1/4" universal bit assortment - 7
91-piece 1/4" universal bit assortment - 8

For detailed information, other images and documents, please select individual articles from the following table.

91-piece 1/4" universal bit assortment

Extensive bit assortment with short and long versions of the most common standard bits. In addition to the bit holder, the set also contains a bit ratchet for using bits without machine
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
Contains all bits for the most popular standard screws



70 mm long bits for hard-to-reach places



Simple removal and clearly laid-out storage of bits


  • Foam inserts with printed profile designation

  • Colour-coded system to identify bit and screw combinations at a glance


Bit ratchet


  • Very compact ratchet head, very slim design, 10° offset

  • Finely toothed, 64 teeth

  • With 2C handle


Bit holder


  • Very fast, easy and safe bit change

  • One-hand quick-change function: Pressing the button ejects the bit.

  • Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. dia. 10.5 mm)
Notice

Each set additionally includes 1x each of 25 mm bits: Hex 1.5 mm; square head 1, 3, 4 mm, and 1x each of 70 mm bits: PH3; PZ3