Welcome to Würth UK For trade customers only
Bit box, size 2 empty
Bit box, size 2 empty - 1
Bit box, size 2 empty - 2
Bit box, size 2 empty - 3
Bit box, size 2 empty - 4
Bit box, size 2 empty - 5
Bit box, size 2 empty - 6
Bit box, size 2 empty - 7

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, size 2 empty

ORSY system bit box made of high-quality plastic for equipping with up to 16 bits and 1 bit holder
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
Portable, interchangeable bit bars


  • Removable bit bar for taking to the place of use or for individually equipping

  • The bit bars can be easily removed from the box using a narrow screwdriver


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • The movable bit bar enables easy removal of the bits


Always at hand


  • The bit box can be attached to a belt using the practical clip and can be removed if necessary


ORSY system


  • Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Notice
  • Includes a plastic mount for 1/4 inch bit holder

  • For up to two equipped bit bars (available separately)