Welcome to Würth UK For trade customers only
Heat-shrink cable connector HIGH-END butt connector
Heat-shrink cable connector HIGH-END butt connector - 1
Heat-shrink cable connector HIGH-END butt connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink cable connector HIGH-END butt connector

Connection sleeve with inspection holes, Crystal ClearTM heat-shrink tubing (except art. no. 05556100) for optimum visual monitoring of the connection.

See product details

Available in 2 versions
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
  • Time saved thanks to 40% faster shrinking process

  • Low risk of damage to connector and cable insulation thanks to low shrinking temperature of +300°C

Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant