For detailed information, other images and documents, please select individual articles from the following table.
Cable clamp type AC
For laying electrical installation pipes (caution: not part of the expert's report) and fire protection cables
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Cable clamp, hot-dip galvanised, with full-length steel pressure tray, for mounting on profile rails with a slot width of 18/22 mm.
In order to avoid cable deformation caused by load points, shape-retaining counter/long trays should be used if required.
Counter/long trays must be ordered separately.
Function integrity class E30/E90. Standard installation system as per DIN 4102 Part 12.
For vertical or horizontal single and bundle laying of lines, cables, fire protection cables and rigid electrical installation pipes (not part of expert report) on walls and ceilings
Protected installations outdoors and indoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!