It has one Schuko F (EU) plug with a maximum allowable power of up to 3,000W - 13A, two USB connectors for charging 5V DC electronic devices (1 x 2A / 2 X 1A) and an HDMI 2.0 connector. It stands out for its cover with manual lifting with softened closing and its black plastic dust cap.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!