The circular cable management cover is designed to guide cables under the office table and keep them organized. It has an outer ring and an inner ring with a retractable lid that can be slid out for use. In addition, its large size allows the passage of the most common plugs such as type F (Shuko) or type G (UK).
Product features
- Circular cable grommets for embedding into the surface of the furniture.
- Hides the cables of electronic devices in desks or office tables and home furniture.
- In order to access the cables you can remove the cover with a single turn.
- For installation you need to drill a D. 60/80 mm hole.
- Fastening is via pressure.
- Made from white/grey/black plastic.
- Each batch includes 100 units.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!